Motion
KSL03-34S
Hose End - 0.1563 in Compatible Tube Outer Diameter
Mi Item #02000938
MFR #KSL03-34S
Price$15.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.1563 in Compatible Tube Outer Diameter
Mi Item #02000938
MFR #KSL03-34S

Mfr description
KSL03-34S FITTING
  • Rotary, One-touch fitting (standard)
  • Inch threads
  • Tube OD: 5/32", 1/4", 5/16", 3/8"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.70/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.1563 in

Details

  • Country of Origin
    CN
  • ManufacturerName (description attribute)
    SMC
  • Series
    KS KX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)