Motion
KSL06-01S
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #02000942
MFR #KSL06-01S
Price$15.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Compatible Tube Outer Diameter
Mi Item #02000942
MFR #KSL06-01S

Mfr description
KSL06-01S FITTING
  • Rotary, One-touch fitting (standard)
  • Metric threads
  • Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.75/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    6 mm

Details

  • Country of Origin
    CN
  • ManufacturerName (description attribute)
    SMC
  • Series
    KS KX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)