Motion
KSL08-U03
One Touch Push-to-Connect Tube Fitting
MI ITEM #02000955
MFR #KSL08-U03
List Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Touch Push-to-Connect Tube Fitting
MI ITEM #02000955
MFR #KSL08-U03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19.15/each for your price

Overview

Mfr description
KSL08-U03 FITTING
  • Rotary, One-touch fitting (standard)
  • Uni-thread: 1/8, 1/4, 3/8, 1/2
  • Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12, 5/32", 1/4", 5/16", 3/8"
  • Maximum operating pressure: 1.0 MPa
  • Ambient & fluid temperature: -5 to 60°C
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    90° Elbow
  • Compatible Tube Outer Diameter
    8 mm
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    PBT
  • Connection 2 Short Name
    Uni
  • Country of Origin
    JP
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    2
  • Max Operating Temperature
    +60 (No Freezing) °C
  • Burst Pressure
    3 MPa
  • Maximum Swivel Torque
    Fixed Fitting
  • Port / Tube OD 2
    3/8 in
  • Min Operating Temperature
    -5 (No Freezing) °C
  • Flow Control Type
    None
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Port / Tube OD 1
    8 mm Push-to-Connect
  • Rotation Angle
    0 °
  • Seal Material
    Nitrile
  • Series
    KS KX
  • Standards Met
    CE, CSA/UL, EN/ISO, JIS
  • Fitting Connection Family
    Push-In to Uni
  • Fitting Connection Type
    8 Female Push-In to 3/8 Male Uni Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text