Motion
KSL12-03S
Hose End - 12 mm Compatible Tube Outer Diameter
Mi Item #02000965
MFR #KSL12-03S
Price$30.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 12 mm Compatible Tube Outer Diameter
Mi Item #02000965
MFR #KSL12-03S

Mfr description
KSL12-03S FITTING
  • Rotary, One-touch fitting (standard)
  • Metric threads
  • Tube OD: Ø4, Ø6, Ø8, Ø10, Ø12
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.70/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    12 mm

Details

  • Country of Origin
    CN
  • ManufacturerName (description attribute)
    SMC
  • Series
    KS KX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)