Motion
KT-SY5140
Maintenance Kit - 5-Way
Mi Item #02001165
MFR #KT-SY5140
Price$11.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Maintenance Kit - 5-Way
Mi Item #02001165
MFR #KT-SY5140

Mfr description
KT-SY5140 MAINTENANCE KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.83/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    SY5000
  • Kit Type
    Connector
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Seal Material
    Rubber
  • Series
    SY
  • Unit Common
    Kit
  • Valve Series
    SY5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)