Motion
KT-VFR2210
Repair Kit - 5-Way, 12 V dc, Base Mounted, 1/8 in
Mi Item #02001210
MFR #KT-VFR2210
Price$11.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - 5-Way, 12 V dc, Base Mounted, 1/8 in
Mi Item #02001210
MFR #KT-VFR2210

Mfr description
KT-VFR2210 REPAIR KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.20/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VFR2000
  • Kit Type
    Connector
  • Manifold Port(s)
    0.1250 in
  • Manual Override Type
    Push Button
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Operating Medium
    Air
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPTF
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Supply Voltage
    12 V dc
  • Unit Common
    Kit
  • Valve Series
    VFR2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)