Motion
KT-VFS3100
Repair Kit - 5-Way
Mi Item #02001228
MFR #KT-VFS3100
Price$25.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - 5-Way
Mi Item #02001228
MFR #KT-VFS3100

Mfr description
KT-VFS3100 REPAIR KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.29/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VFS3000
  • Kit Type
    Connector
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Seal Material
    Metal
  • Series
    VFS
  • Valve Series
    VFS3000
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)