Motion
KT-VM830
Repair Kit - Body Ported, -14.5 psi, -100 kPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #02001254
MFR #KT-VM830
Price$29.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Repair Kit - Body Ported, -14.5 psi, -100 kPa MIN Pressure, 145 psi, 1.0 MPa MAX Pressure
Mi Item #02001254
MFR #KT-VM830

Mfr description
KT-VM830 REPAIR KIT - VM830
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.15/each

Specifications

Dimensions

  • Inlet Size
    1/8 in
  • Outlet Size
    1/8 in
  • Weight
    0.09 lbs

Details

  • Country of Origin
    JP
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Minimum Operating Pressure
    -14.5 psi, -100 kPa
  • Operating Medium
    Air
  • Operating Pressure Range
    -14.5 to 145 psi, -100 kPa to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)