Motion
B-8812-D
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5-1/2 in Bore, 6 in OD, 3/4 in Width
MI ITEM #02001540
MFR #B-8812-D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 5-1/2 in Bore, 6 in OD, 3/4 in Width
MI ITEM #02001540
MFR #B-8812-D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5-1/2 in
  • Outside Diameter  
    6.0000 in
  • Overall Width  
    0.7500 in
  • Precision Rating
    Not Rated
  • Weight
    0.69 lbs

Details

  • Cage Material
    No Cage
  • Closure Type
    Open
  • Drawn Cup Type
    Open Ends
  • Long Description
    The B-8812-D Drawn Cup Needle Roller Bearing offers a 5-1/2 in bore diameter, open closure type with open ends drawn cup configuration, 6.0000 in outside diameter, 0.7500 in overall width, and 0.69 lbs weight, making it ideal for large-scale industrial equipment, heavy construction machinery, and high-load rotating systems.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    1600 rpm
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    B
  • Standards Met
    ANSI/ABMA 18.2, ASTM F2162
  • UPC_NO
    605790202971

Overview

Mfr description
B 8812 D BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought