Overview
Mfr description
KWU09-S06 FITTING
- One-touch coaxial fitting
- Applicable tube size: ø4, ø6.3, ø9.5, ø12.7
- Type: flange straight (horizontal, vertical, CQ2), flange elbow,exchanger, union tee, split union tee, split branch Y
- Ambient & fluid temperature: 5 ~ 60° C
- This product is not intended for use in potable water systems
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data