Overview
Mfr description
KWY12-S08-T01S FITTING
- One-touch coaxial fitting
- Type: male branch tee, plug-in branch tee,male run tee, plug-in male run tee
- Applicable tube size: ø4, ø6.3, ø9.5, 12.7
- Ambient & fluid temperature: 5 ~ 60° C
- This product is not intended for use in potable water systems
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data