Motion
KXL04-M6
One Touch Push-to-Connect Tube Fitting
MI ITEM #02001607
MFR #KXL04-M6
List Price$32.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Touch Push-to-Connect Tube Fitting
MI ITEM #02001607
MFR #KXL04-M6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.65/each for your price

Overview

Mfr description
KXL04-M6 FITTING
  • Applicable to use for oscillating and rotating sections in robots.
  • Low torque rotation style rotary One-touch fittings.
  • Copper-free (Electroless nickel plated)
  • This product is not intended for use in potable water systems

Specifications

  • Fitting Shape
    90° Elbow
  • Compatible Tube Outer Diameter
    4 mm
  • Operating Temperature Range
    -5 to +60 (No Freezing) °C
  • Connection 1 Short Name
    Push-In
  • ManufacturerName (description attribute)
    SMC
  • Body Material
    PBT
  • Connection 2 Short Name
    ISO
  • Country of Origin
    CN
  • Operating Pressure Range
    -100 kPa to +1 MPa
  • Number Of Ports
    2
  • Burst Pressure
    3 MPa
  • Max Operating Temperature
    +60 (No Freezing) °C
  • Maximum Swivel Torque
    Fixed Fitting
  • Port / Tube OD 2
    M6
  • Min Operating Temperature
    -5 (No Freezing) °C
  • Flow Control Type
    None
  • Port Gender
    Female (Port 1), Male (Port 2)
  • Port / Tube OD 1
    4 mm Push-to-Connect
  • Rotation Angle
    0 °
  • Seal Material
    Fluoroelastomer
  • Series
    KS KX
  • Hex Size
    8 mm
  • Overall Diameter
    13 mm
  • Overall Length
    24 mm
  • Standards Met
    CE, CSA/UL, EN/ISO, JIS
  • Fitting Connection Family
    Push-In to ISO
  • Fitting Connection Type
    4 Female Push-In to M6x1.0 Male ISO Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text