Motion
L5063
C96/CP96, Accessory, Foot
Mi Item #02001637
MFR #L5063
Price$32.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C96/CP96, Accessory, Foot
Mi Item #02001637
MFR #L5063

Mfr description
L5063 FOOT MOUNTING KIT (C95)
  • C(P)96 mounting brackets
  • Type: Axial Foot "L" type
  • Bore sizes 32, 40, 50, 63, 80, 100mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.95/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Cylinder Size
    63 mm

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    C95/C96 Tie-Rod Cylinder
  • Hardware Type
    Foot Mount
  • Includes
    Foot Mounting Kit
  • Mounting Type
    Foot Mount
  • Replacement Part Type
    Foot Bracket Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)