Specifications
Dimensions
- Bore Diameter100 mm
- Cylinder Size100 mm
Details
- Cylinder Application TypeTie Rod Cylinder
- For Use WithC95/C96 Tie-Rod Cylinder
- Hardware TypeFoot Mount
- IncludesFoot Mounting Kit
- Mounting TypeFoot Mount
- Replacement Part TypeMounting Hardware
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)