Motion
LVC20-2S07-1
FLUOROPOLYMER, VALVE
Mi Item #02001678
MFR #LVC20-2S07-1
Price$191.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUOROPOLYMER, VALVE
Mi Item #02001678
MFR #LVC20-2S07-1

Mfr description
LVC20-2S07-1 VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.74/each

Specifications

Dimensions

  • Orifice Diameter
    0.1574 in, 4 mm

Details

  • Flow Coefficient Cv Flow Factor Kv
    0.3 Cv
  • Material
    Fluoropolymer
  • Maximum Operating Pressure
    0.5 MPa
  • Operating Temperature Range
    0 to 100 °C, 0 to 60 °C
  • Port Connection Type
    Integral fittings
  • Type
    High Purity Chemical Valve
  • Valve Function
    Normally Open
  • Valve Type
    Fluoropolymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)