Motion
LVC40-31-1
FLUOROPOLYMER, VALVE
Mi Item #02001698
MFR #LVC40-31-1
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLUOROPOLYMER, VALVE
Mi Item #02001698
MFR #LVC40-31-1

Mfr description
LVC40-31-1 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Orifice Diameter
    0.3937 in, 10 mm

Details

  • Material
    Fluoropolymer
  • Maximum Operating Pressure
    0.5 MPa
  • Operating Temperature Range
    0 to 100 °C, 0 to 60 °C
  • Type
    Fluoropolymer Valve
  • Valve Function
    Normally Closed
  • Valve Type
    Fluoropolymer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)