Motion
M-3ALU-3
Hose End - 0.1250 in Compatible Tube Outer Diameter
Mi Item #02001718
MFR #M-3ALU-3
Price$3.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 0.1250 in Compatible Tube Outer Diameter
Mi Item #02001718
MFR #M-3ALU-3

Mfr description
M-3ALU-3 FITTING
  • Simple connection/disconnection
  • High retaining force
  • Miniature size
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.33/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.1250 in

Details

  • Country of Origin
    JP
  • ManufacturerName (description attribute)
    SMC
  • Series
    M MS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)