Motion
MBF3710-02-1
Pneumatic Manifold Block - 5-Way, Manifold, 1/4 in
Mi Item #02001799
MFR #MBF3710-02-1
Price$20.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Manifold Block - 5-Way, Manifold, 1/4 in
Mi Item #02001799
MFR #MBF3710-02-1

Mfr description
MBF3710-02-1 MANIFOLD, NON PLUG IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.23/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VFS3000
  • Manifold Port(s)
    0.2500 in
  • Mounting
    Manifold Mounted
  • Mounting Type
    Rod Flange
  • Number Of Ports  
    5
  • Piping Type
    Manifold
  • Seal Material
    Metal
  • Series
    VFS
  • Unit Specification
    Manifold
  • Valve Series
    VFS3000
  • Wetted Parts Material
    Metal
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)