Motion
MBF4610-03-1
Pneumatic Manifold Block - 5-Way, 3/8 in
Mi Item #02001804
MFR #MBF4610-03-1
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Manifold Block - 5-Way, 3/8 in
Mi Item #02001804
MFR #MBF4610-03-1

Mfr description
MBF4610-03-1 MANIFOLD, PLUG IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VFS4000
  • Manifold Port(s)
    0.3750 in
  • Mounting
    Rod Flange
  • Mounting Type
    Rod Flange
  • Number Of Ports  
    5
  • Seal Material
    Metal
  • Series
    VFS
  • Unit Common
    Each
  • Unit Specification
    Manifold
  • Valve Series
    VFS4000
  • Wetted Parts Material
    Metal
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)