Motion
MBF5710-04-1
Pneumatic Manifold Block - 5-Way
Mi Item #02001816
MFR #MBF5710-04-1
Price$37.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Manifold Block - 5-Way
Mi Item #02001816
MFR #MBF5710-04-1

Mfr description
MBF5710-04-1 MANIFOLD BLOCK, NON P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.39/each

Specifications

Details

  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VFS5000
  • Mounting
    Rod Flange
  • Mounting Type
    Rod Flange
  • Number Of Ports  
    5
  • Seal Material
    Metal
  • Series
    VFS
  • Valve Series
    VFS5000
  • Wetted Parts Material
    Metal
  • Wiring Type
    Lead Wire
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)