Motion
MXW12-50
Cylinder, Air
MI ITEM #02002115
MFR #MXW12-50
Price$956.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #02002115
MFR #MXW12-50

Mfr description
MXW12-50 CYL, SLIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$956.93/each

Specifications

Dimensions

  • Bore Diameter  
    0.4720 in
  • Overall Height
    35 mm
  • Overall Length
    205 mm
  • Overall Width
    58 mm
  • Port Size
    M5x0.8
  • Stroke  
    50 mm

Details

  • Adjuster Option
    Urethane Bumpers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Mechanically Coupled
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Urethane Bumpers
  • Cylinder Style
    Slide Table
  • Guide Type
    Rail
  • Magnet
    With Magnet
  • Maximum Applied Force
    158 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Auto Switch Capable, Rohs Compliant, Standard (W, Urethane Bumper)
  • Piping Type
    Axial Piping, Lateral Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Type
    Dual Rod
  • Series
    MXW
  • Special Applications
    Food Grade
  • Stroke Adjuster Type
    Internal Bumper
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)