Motion
MXW16-125
Cylinder, Air
MI ITEM #02002120
MFR #MXW16-125
List Price$1,142.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
MI ITEM #02002120
MFR #MXW16-125

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$1,142.79/each for your price

Overview

Mfr description
MXW16-125 CYL, SLIDE

Specifications

  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
  • Piston Action
    Double-Acting
  • Port Size
    M5x0.8
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Overall Length
    345 mm
  • Overall Width
    74 mm
  • Overall Height
    43 mm
  • Adjuster Option
    Urethane Bumpers (Both Ends)
  • Maximum Applied Force
    281 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Number Of Auto Switches
    0
  • Piping Type
    Axial Piping, Lateral Piping
  • Series
    MXW
  • Product Type
    Guided Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text