Motion
MXW25-225
Cylinder, Air
Mi Item #02002152
MFR #MXW25-225
Price$1,790.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air
Mi Item #02002152
MFR #MXW25-225

Mfr description
MXW25-225 CYL, SLIDE TABLE, LONG STR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,790.12/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Overall Height
    76 mm
  • Overall Length
    590 mm
  • Overall Width
    126 mm
  • Port Size
    1/8 BSPT
  • Stroke  
    225 mm

Details

  • Adjuster Option
    Urethane Bumpers (Both Ends)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Type
    Slide Table
  • Bracket 1
    Mechanically Coupled
  • Country of Origin
    JP
  • Cushion Type
    Urethane Bumpers
  • Cylinder Style
    Slide Table
  • Guide Type
    Linear
  • Magnet
    With Magnet
  • Maximum Applied Force
    687 N
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.15 MPa
  • Mounting Type
    Mechanically Coupled
  • Number Of Auto Switches
    0
  • Operating Pressure Range
    +0.15 to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Standard (W, Urethane Bumper)
  • Piping Type
    Axial Piping, Lateral Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Guided Air Cylinders
  • Proof Pressure
    +1.05 MPa
  • Rod Type
    Double Rod
  • Series
    MXW
  • Stroke Adjuster Type
    Internal Bumper
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)