Motion
SYA3120-N7-F2

SMC CORP OF AMERICA
SYA3120-N7-F2

Air Piloted Valve - 4-Way, Single Solenoid, Body Ported, 1/4 in
Mi Item #02002573
MFR #SYA3120-N7-F2
Price$44.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYA3120-N7-F2

Air Piloted Valve - 4-Way, Single Solenoid, Body Ported, 1/4 in
Mi Item #02002573
MFR #SYA3120-N7-F2

Mfr description
SYA3120-N7-F2 VALVE, AIR PILOT
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.18/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Overall Height
    36.8 mm
  • Overall Length
    49.6 mm
  • Overall Width
    8.6 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • Assembly Type
    Complete Assembly
  • Bracket Included
    Yes
  • Bracket Type
    Side Bracket
  • Flow Direction
    4-Way
  • For Use With Series
    SYA3000
  • Manifold Port(s)
    0.2500 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Body Ported
  • Port Thread Standard
    NPT
  • Series
    SYA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Valve Series
    SYA3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)