Motion
SYA3140
VALVE, AIR PILOT, BASE MT
MI ITEM #02002574
MFR #SYA3140
Price$38.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT, BASE MT
MI ITEM #02002574
MFR #SYA3140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.13/each

Specifications

Dimensions

  • Overall Height
    46.8 mm
  • Overall Length
    49.6 mm
  • Overall Width
    22 mm
  • Port Size
    Without Subplate

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Series
    SYA
  • Thread Standard
    BSPT

Overview

Mfr description
SYA3140 VALVE, AIR PILOT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought