Specifications
Dimensions
- Port 1 Size/Type1/4 in
Details
- Flow Direction5-Way
- Operating MediumAir
- Operating Pressure Range0.15 to 0.7 MPa, 21.8 to 101.5 psi
- Operating Temperature Range14 to 140 °F
- Seal MaterialRubber
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)