Motion
SYA3240
Air Piloted Valve - 4-Way, Single Solenoid, Base Mounted, 1/8 in, BSPT Threads
Mi Item #02002581
MFR #SYA3240
Price$56.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 4-Way, Single Solenoid, Base Mounted, 1/8 in, BSPT Threads
Mi Item #02002581
MFR #SYA3240

Mfr description
SYA3240 VALVE, AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.16/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    46.8 mm
  • Overall Length
    54.2 mm
  • Overall Width
    22 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Flow Direction
    4-Way
  • For Use With Series
    SY3000
  • Manifold Port(s)
    0.1250 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Thread Standard
    BSPT
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SY3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)