Motion
SYA3540
Air Piloted Valve - 6-Way, Single Solenoid, Base Mounted, 1/8 in, BSPT Threads
Mi Item #02002587
MFR #SYA3540
Price$64.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 6-Way, Single Solenoid, Base Mounted, 1/8 in, BSPT Threads
Mi Item #02002587
MFR #SYA3540

Mfr description
SYA3540 VALVE, AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.86/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Overall Height
    35 mm
  • Overall Length
    52.7 mm
  • Overall Width
    22 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Flow Direction
    6-Way
  • For Use With Series
    SYA3000
  • Manifold Port(s)
    0.1250 in
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Pilot Type
    Air Piloted
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Thread Standard
    BSPT
  • Unit Common
    Each
  • Unit Specification
    Base Mounted
  • Valve Series
    SYA3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)