Motion
SYA5240-02
VALVE, AIR PILOT, BASE MT
MI ITEM #02002613
MFR #SYA5240-02
Price$72.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT, BASE MT
MI ITEM #02002613
MFR #SYA5240-02

Mfr description
SYA5240-02 VALVE, AIR PILOT
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.81/each

Specifications

Dimensions

  • Overall Height
    47.5 mm
  • Overall Length
    76.6 mm
  • Overall Width
    35 mm
  • Port Size
    1/4 in

Details

  • Flow Direction
    4-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    -100 kPa to +0.7 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Piping Type
    Base Mounted Subplate Included
  • Series
    SYA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)