Motion
SYJ3000-22-1
SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #02002708
MFR #SYJ3000-22-1
Price$6.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJ 4/5 PORT SOLENOID VALVE
MI ITEM #02002708
MFR #SYJ3000-22-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.47/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Fluid Comp
    Air
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Number Of Positions
    2
  • Operating Temperature Range
    Maximum of +50 °C
  • Piping Type
    Manifold
  • Series
    SYJ

Overview

Mfr description
SYJ3000-22-1 VALVE SUBPLATE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought