Motion
SYJ3140-SLZ-M5

SMC CORP OF AMERICA
SYJ3140-SLZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 5 V dc Voltage
MI ITEM #02002944
MFR #SYJ3140-SLZ-M5
List Price$50.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ3140-SLZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 5 V dc Voltage
MI ITEM #02002944
MFR #SYJ3140-SLZ-M5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.69/each for your price

Overview

Mfr description
SYJ3140-SLZ-M5 VALVE, SGL SOL, BASE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Country of Origin
    US
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    5 V dc
  • Solenoid Electrical Entry
    L Plug
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text