Motion
SYJ314-3LOZ
SYJ300 VALVE
MI ITEM #02003006
MFR #SYJ314-3LOZ
List Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJ300 VALVE
MI ITEM #02003006
MFR #SYJ314-3LOZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$37.75/each for your price

Overview

Mfr description
SYJ314-3LOZ VALVE, SOL
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
  • Maximum operating frequency: 10Hz

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    110 V ac
  • Solenoid Supply Frequency
    50/60 Hz
  • Solenoid Electrical Entry
    L Plug without Connector
  • Flow Coefficient Cv Flow Factor Kv
    0.086 (1 to 2 (P to A)) Cv, 0.086 (2 to 3 (A to R)) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    145 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Standards Met
    JIS B 8375-1981
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Response Time
    <lt/>15 ms
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Power Consumption
    1.6 VA
  • Sonic Conductance (C)
    0.35 (2 to 3 (A to R)) dm³/(s.bar), 0.41 (1 to 2 (P to A)) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text