Motion
SYJ314M-5MZ
SYJ300 VALVE
MI ITEM #02003120
MFR #SYJ314M-5MZ
List Price$36.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SYJ300 VALVE
MI ITEM #02003120
MFR #SYJ314M-5MZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$36.51/each for your price

Overview

Mfr description
SYJ314M-5MZ VALVE, SOL
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
  • Maximum operating frequency: 10Hz

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M Plug
  • Flow Coefficient Cv Flow Factor Kv
    0.086 (A to R) Cv, 0.086 (P to A) Cv
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Standards Met
    IEC 529, JIS B 8374-1984
  • Actuation
    Piloted Solenoid
  • Body Material
    Zinc
  • Overall Height
    28 mm
  • Overall Length
    48.6 mm
  • Overall Width
    11 mm
  • Response Time
    15 ms
  • Solenoid Allowable Voltage Fluct
    -10 to +10 %
  • Solenoid Power Consumption
    0.4 W
  • Sonic Conductance (C)
    0.36 (A to R) dm³/(s.bar), 0.41 (P to A) dm³/(s.bar)
  • Valve Function
    Spool
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text