Motion
SYJ322M-5LOZ-M3

SMC CORP OF AMERICA
SYJ322M-5LOZ-M3

Solenoid-Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, L Plug without Connector, Body Ported
MI ITEM #02003185
MFR #SYJ322M-5LOZ-M3
Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ322M-5LOZ-M3

Solenoid-Operated Air Control Valve - Piloted Solenoid, 24 V dc, Single Solenoid, L Plug without Connector, Body Ported
MI ITEM #02003185
MFR #SYJ322M-5LOZ-M3

Mfr description
SYJ322M-5LOZ-M3 VALVE, SOL
  • Fluid: air
  • Operating pressure range (MPa): 0.15 to 0.7
  • Ambient and fluid temperature: -10 to 50° C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.94/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Normal State
    Normally Open
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)