Motion
SYJ3233-5LZD
Solenoid-Operated Air Control Valve - Base Mounted, 4 Port, 2 Position, Double Solenoid
MI ITEM #02003218
MFR #SYJ3233-5LZD
List Price$60.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - Base Mounted, 4 Port, 2 Position, Double Solenoid
MI ITEM #02003218
MFR #SYJ3233-5LZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.72/each for your price

Overview

Mfr description
SYJ3233-5LZD VALVE, DBL SOL, BASE MT

Specifications

  • Piping Type
    Base Mounted
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    L Plug
  • Manual Operation Type
    Push-Turn Locking (Slotted)
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text