Overview
Mfr description
SYJ3243-3LOZ VALVE, DBL SOL, BASE MT
Specifications
- Piping TypeBase Mounted
- Number Of SolenoidsDouble
- Solenoid Supply Voltage110 V ac
- Solenoid Supply Frequency50/60 Hz
- Solenoid Electrical EntryL Plug without Connector
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data