Overview
Mfr description
SYJ324-5LZ-M5-X19 VALVE, SOL, BASE M
Specifications
- Piping TypeBase Mounted
- Number Of Ports
- Number Of Positions2
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Manufacturer Product Page
- ActuationPiloted Solenoid
- SeriesSYJ300-700
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data