Overview
Mfr description
SYJ3433-6LOU VALVE, SOL
Specifications
- Piping TypeBase Mounted
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Exhaust Center)
- Number Of SolenoidsDouble
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical EntryL Plug without Connector
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Manufacturer Product Page
- ActuationPiloted Solenoid
- Body OptionCommon exhaust type for main and pilot valve
- SeriesSYJ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data