Motion
SYJ5120-6LOZ-M5

SMC CORP OF AMERICA
SYJ5120-6LOZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 12 V dc Voltage
Mi Item #02003482
MFR #SYJ5120-6LOZ-M5
Price$50.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ5120-6LOZ-M5

SYJ 4/5 PORT SOLENOID VALVE with 12 V dc Voltage
Mi Item #02003482
MFR #SYJ5120-6LOZ-M5

Mfr description
SYJ5120-6LOZ-M5 VALVE, SGL SOL, BODY
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.17 - 0.2;base mounted 0.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.75/each

Specifications

Dimensions

  • Overall Height
    35.1 mm
  • Overall Length
    75.2 mm
  • Overall Width
    16 mm
  • Port Size
    M5

Details

  • Actuation
    Piloted Solenoid
  • Body Material
    Aluminum
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.13 (A/B to EA/EB) Cv, 0.13 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manual Operation Type
    Non-Locking Push
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported Subplate Included
  • Response Time
    ≤25 ms
  • Seal Material
    Rubber
  • Series
    SYJ
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Electrical Entry
    L Plug
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Voltage
    12 V dc
  • Sonic Conductance (C)
    0.47 (A/B to EA/EB) dm³/(s.bar), 0.47 (P to A/B) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Valve Function
    Spool
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)