Motion
SYJ7120-5G-01T-X20

SMC CORP OF AMERICA
SYJ7120-5G-01T-X20

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #02003684
MFR #SYJ7120-5G-01T-X20
List Price$59.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7120-5G-01T-X20

SYJ 4/5 PORT SOLENOID VALVE with 24 V dc Voltage
MI ITEM #02003684
MFR #SYJ7120-5G-01T-X20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.66/each for your price

Overview

Mfr description
SYJ7120-5G-01T-X20 VALVE, SOL, 24VDC

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Country of Origin
    JP
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    24 V dc
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Flow Direction
    4-Way
  • Port Sizes
    1/8 NPTF
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Body Option
    Pilot valve individual exhaust for the pilot valve
  • Series
    SYJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text