Overview
Mfr description
SYJ712-6HZ-01T VALVE, SOL, BODY PT
- Fluid: air
- Operating pressure range (MPa): 0.15 to 0.7
- Ambient and fluid temperature (°C): -10 to 50 (no freezing)
- Maximum operating frequency (Hz): 5
Specifications
- Piping TypeBody Ported
- Number Of SolenoidsSingle
- Solenoid Supply Voltage12 V dc
- Solenoid Electrical EntryGrommet
- Manual Operation TypeNon-Locking Push
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Normal StateNormally Closed
- Port Sizes1/8 NPTF
- Manufacturer Product Page
- ActuationPiloted Solenoid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data