Motion
SYJA3120-M3-F

SMC CORP OF AMERICA
SYJA3120-M3-F

Air Piloted Valve - 4-Way, Single Solenoid, Body Ported (Side), 3 mm
Mi Item #02003838
MFR #SYJA3120-M3-F
Price$34.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJA3120-M3-F

Air Piloted Valve - 4-Way, Single Solenoid, Body Ported (Side), 3 mm
Mi Item #02003838
MFR #SYJA3120-M3-F

Mfr description
SYJA3120-M3-F VALVE, AIR, BODY PT
  • Body ported or base mounted
  • Rubber seal
  • Sonic conductance: C - 0.46dm3/(s·bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.74/each

Specifications

Dimensions

  • Inlet Size
    M3 x 0.50 mm
  • Outlet Size
    M3 x 0.50 mm
  • Overall Height
    15 mm
  • Overall Length
    36 mm
  • Overall Width
    10 mm
  • Port Size
    3 mm
  • Port Size - Exhaust
    M3 x 0.50 mm
  • Subplate Port Size
    M3 x 0.50 mm

Details

  • Body Material
    Zinc Die Casted
  • Flow Coefficient Cv Flow Factor Kv
    0.9 mm²
  • Flow Direction
    4-Way
  • Flow Rate
    0.9 Cv
  • For Use With Series
    SYJ3000
  • Manifold Port(s)
    M3 x 0.50 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported (Side)
  • Seal Material
    Rubber
  • Series
    SYJA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Solenoid Power Consumption
    0.5 W
  • Standards Met
    JIS
  • Surge Suppressor
    Yes
  • Unit Common
    Each
  • Unit Specification
    Individual Valve
  • Valve Series
    SYJ3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)