Motion
SYJA312-M3
Air Piloted Valve - 2-Way, Single Solenoid, Body Ported, 3 mm
Mi Item #02003840
MFR #SYJA312-M3
Price$30.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 2-Way, Single Solenoid, Body Ported, 3 mm
Mi Item #02003840
MFR #SYJA312-M3

Mfr description
SYJA312-M3 VALVE, SOL BODY PT
  • 3 port air operated valve
  • 0.15 to 0.7MPa operating range
  • Normally closed or normally open actuation types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.21/each

Specifications

Dimensions

  • Inlet Size
    M3 x 0.50 mm
  • Outlet Size
    M3 x 0.50 mm
  • Overall Height
    30 mm
  • Overall Length
    28.4 mm
  • Overall Width
    15 mm
  • Port Size
    3 mm
  • Port Size - Exhaust
    M3 x 0.50 mm
  • Subplate Port Size
    M3 x 0.50 mm

Details

  • Body Material
    Zinc Die Casted
  • Bracket Included
    No
  • Bracket Type
    w/o Bracket
  • Flow Direction
    2-Way
  • For Use With Series
    SYJA300
  • Manifold Port(s)
    M3 x 0.50 mm
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Set Pressure Range
    21.8 to 101.5 psi
  • Standards Met
    RoHS
  • Valve Series
    SYJA300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)