Motion
SYJA312-M3-F
VALVE, AIR PILOT
Mi Item #02003842
MFR #SYJA312-M3-F
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT
Mi Item #02003842
MFR #SYJA312-M3-F

Mfr description
SYJA312-M3-F VALVE, AIR PILOT
  • 3 port air operated valve
  • 0.15 to 0.7MPa operating range
  • Normally closed or normally open actuation types
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Overall Height
    30 mm
  • Overall Length
    28.4 mm
  • Overall Width
    15 mm

Details

  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Piping Type
    Body Ported
  • Series
    SYJ300-700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)