Motion
SYJA314
Air Piloted Valve - 2-Way, Single Solenoid, Base Mounted
Mi Item #02003844
MFR #SYJA314
Price$30.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 2-Way, Single Solenoid, Base Mounted
Mi Item #02003844
MFR #SYJA314

Mfr description
SYJA314 VALVE, AIR PILOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.21/each

Specifications

Dimensions

  • Overall Height
    28.5 mm
  • Overall Length
    30 mm
  • Overall Width
    17.5 mm

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    2-Way
  • For Use With Series
    SYJ300
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Air Piloted
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYJ300-700
  • Set Pressure Range
    21.8 to 101.5 psi
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    SYJ300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)