Motion
SYJA7140
Air Piloted Valve - 4-Way, Single Solenoid, Base Mounted
Mi Item #02003872
MFR #SYJA7140
Price$62.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 4-Way, Single Solenoid, Base Mounted
Mi Item #02003872
MFR #SYJA7140

Mfr description
SYJA7140 VALVE, AIR PILOT
  • Body ported or base mounted
  • Rubber seal
  • Sonic conductance: C - 2.9dm3/(s·bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.95/each

Specifications

Dimensions

  • Overall Height
    55 mm
  • Overall Length
    68.8 mm
  • Overall Width
    34 mm

Details

  • Body Material
    Zinc Die Casted
  • Flow Direction
    4-Way
  • For Use With Series
    SYJ7000
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Operating Temperature Range
    -10 to +50 °C
  • Pilot Type
    Air Piloted
  • Piping Type
    Base Mounted
  • Seal Material
    Rubber
  • Series
    SYJA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Standards Met
    JIS
  • Valve Series
    SYJ7000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)