Motion
SYJA714-02T
VALVE, AIR PILOT
MI ITEM #02003874
MFR #SYJA714-02T
List Price$60.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, AIR PILOT
MI ITEM #02003874
MFR #SYJA714-02T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.48/each for your price

Overview

Mfr description
SYJA714-02T VALVE, AIR PILOT
  • 3 port air operated valve
  • 0.15 to 0.7MPa operating range
  • Normally closed or normally open actuation types
  • Body ported or base mounted styles

Specifications

  • Piping Type
    Base Mounted Subplate Included
  • Number Of Ports
  • Number Of Positions
    2
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Operating Medium
    Air
  • Flow Direction
    2-Way
  • Normal State
    Normally Closed
  • Operating Pressure Range
    +0.15 to +0.7 Mpa
  • Overall Height
    55.5 mm
  • Overall Length
    54.2 mm
  • Overall Width
    34 mm
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text