Motion
SZ2-G-09
Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet
Mi Item #02003899
MFR #SZ2-G-09
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 3-Way, 110 V ac, Single Solenoid, Grommet
Mi Item #02003899
MFR #SZ2-G-09

Mfr description
SZ2-G-09 SOL-NZ GROM. 110VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.60/each

Specifications

Details

  • Body Material
    Zinc Die Casted
  • Electrical Entry
    Grommet
  • Flow Direction
    3-Way
  • For Use With Series
    VZ200
  • Number Of Ports  
    3
  • Number Of Solenoids
    Single
  • Series
    VZ200
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    110 V ac
  • Unit Common
    Each
  • Unit Specification
    Single
  • Valve Series
    VZ200
  • Wire Type
    Grommet
  • Wiring Type
    Grommet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)