Motion
T0806W-100
Nylon Tubing - Air/Water, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 100 m Length, 48 mm Min Bend Radius
MI ITEM #02004042
MFR #T0806W-100
Price$120.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air/Water, 6 mm, 0.236 in ID, 8 mm, 0.313 in OD, 100 m Length, 48 mm Min Bend Radius
MI ITEM #02004042
MFR #T0806W-100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$120.19/each

Specifications

Dimensions

  • Length
    12.8, 100 m
  • Minimum Bend Radius
    48 mm
  • Tube Inner Diameter
    6 mm, 0.236 in
  • Tube Outer Diameter
    8 mm, 0.313 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    White
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • Operating Pressure At Room Temp
    218 psi
  • Physical Resistance
    Abrasion, Chemical, Impact, Thermal
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water

Overview

Mfr description
T0806W-100 TUBING, NYL. 100M ROLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text