Motion
T1613B-100
Nylon Tubing - Air/Water, 13 mm, 0.512 in ID, 16 mm, 0.630 in OD, 100 m Length, 100 mm Min Bend Radius
Mi Item #02004083
MFR #T1613B-100
Price$544.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air/Water, 13 mm, 0.512 in ID, 16 mm, 0.630 in OD, 100 m Length, 100 mm Min Bend Radius
Mi Item #02004083
MFR #T1613B-100

Mfr description
T1613B-100 TUBING, 100 METER ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$544.25/each

Specifications

Dimensions

  • Length
    100 m
  • Minimum Bend Radius
    100 mm
  • Tube Inner Diameter
    0.512 in, 13 mm
  • Tube Outer Diameter
    0.630 in, 16 mm

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Black
  • Country of Origin
    US
  • Description Keyword
    Air/Water
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    218 psi
  • Physical Resistance
    Abrasion, Chemical, Impact, Thermal
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)